This product requires certification to purchase.

1/2 in. Stainless Steel Full Port Flanged 150# Ball Valve w/Xtreme Seats NACE

You last purchased this on
 
Jamesbury

Series 9000 1/2 in. Stainless Steel Full Port Flanged 150# Ball Valve w/Xtreme Seats NACE

  • Fast #
  • Part #J9150N313600XTZ4D
  • Item #4627669
  • Manufacturer Part #MA0142041
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jamesbury

Series 9000 1/2 in. Stainless Steel Full Port Flanged 150# Ball Valve w/Xtreme Seats NACE

  • Fast #
  • Part #J9150N313600XTZ4D
  • Item #4627669
  • Manufacturer Part #MA0142041
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 9000
End Connections:
Flanged
Pressure Class:
150#
Valve Body Material:
316 Stainless Steel
Valve Body Style:
Flanged
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme
Valve Size:
1/2 in
Valve Type:
Ball Valve