This product requires certification to purchase.

4 in. Carbon Steel Full Port Flanged 150# Ball Valve w/Xtreme Seats

You last purchased this on
 
Jamesbury

Series 9000 4 in. Carbon Steel Full Port Flanged 150# Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J9150312236XTZ1P
  • Item #4207189
  • Manufacturer Part #MA0161338
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jamesbury

Series 9000 4 in. Carbon Steel Full Port Flanged 150# Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J9150312236XTZ1P
  • Item #4207189
  • Manufacturer Part #MA0161338
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Patented flexible-lip seat design that provides positive bi-directional shut-off for a variety of applications
  • Requires Certification

Specifications

API:
API 598, API 607, API 608
ASME:
ASME B16.10, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3, ASME Class 150
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216
CSA Certified:
CSA 3.16
Clean Bagged:
No
Collection:
Series 9000
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Zinc Plated Carbon Steel
IAPMO Listed:
No
ISO:
ISO 15848-1, ISO 17292, ISO 5752, ISO 5211
Length:
9 in
MSS:
MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-44, MSS SP-61, MSS SP-72, MSS SP-96, MSS SP-53-1995, MSS SP-93-1987
Material:
Carbon Steel
Maximum Temperature:
500
Minimum Temperature:
-20
NSF Certified:
No
Pressure - High:
285
Pressure - Maximum:
450 psi
Pressure Class:
150#
Recommended Valve Application:
Gas, Water
Temperature Range:
-20 to 500 Deg F
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Flanged
Valve Operator:
Lever Handle;Gear Operator
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme
Valve Size:
4 in
Valve Type:
Ball Valve
Weight:
89 lb