This product requires certification to purchase.

6 in. Carbon Steel Full Port Flanged 150# Ball Valve

You last purchased this on
 
Jamesbury

Series 9150 6 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #JVB150CS511VARFU
  • Item #7517910
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jamesbury

Series 9150 6 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #JVB150CS511VARFU
  • Item #7517910
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-193 Grade 87
Clean Bagged:
No
Collection:
Series 9150
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Size:
6 in
Valve Type:
Ball Valve