4 in. Stainless Steel Full Port Flanged 300# Ball Valve
Series 9300 4 in. Stainless Steel Full Port Flanged 300# Ball Valve
Product Details
Product Details
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 9300
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Style:
- Flanged
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No