This product requires certification to purchase.

3/16 in. x 150 ft. x 17 in. Fiberglass Fish Tape

You last purchased this on
 
Jameson

Little Buddy® 3/16 in. x 150 ft. x 17 in. Fiberglass Fish Tape

  • Fast #
  • Part #J10316150
  • Item #4932464
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jameson

Little Buddy® 3/16 in. x 150 ft. x 17 in. Fiberglass Fish Tape

  • Fast #
  • Part #J10316150
  • Item #4932464
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With 3/16" outside diameter, this fish tape is only slightly larger than the Wee Buddy® but it is available in length 150' making it ideal for running inside and outside conduit drops
  • Lightweight, portable unit operates vertically or horizontally and offers a drag brake to control payout
  • Fishes conduit .75” to 1.5” with a minimum bend radius of 2.5"
  • End Ferrule: M12-24 male thread
  • Accessory kit included contains: (2) Flexible leaders,(2) pulling eyes, splice ferrule, (2) end ferrule, adhesive and emery cloth
  • Requires Certification

Specifications

Application:
3/4 in - 1-1/2 in Conduits
Collection:
Little Buddy®
Color Finish Name:
Black, Yellow
Diameter:
3/16 in
Height:
22 in
Length:
17 in
Material:
Fiberglass
Number of Tools Included:
1
Size:
3/16 in x 150 ft
Tensile Strength:
300 lbs/inch
Tool Type:
Fish Tape
Weight:
1 lb
Width:
7 in