2 mfd 440/370V Oval Run Capacitor
2 mfd 440/370V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- JARD® offers economy/quality capacitor
- Widest selection of ratings in the industry
- Non-PCB capacitors
- Physical interrupter makes our capacitors safe
- Perfect for general replacements - smallest dimensions available
- UL Listed
- CSA certified
Specifications
- CSA Certified:
- Yes
- Capacitor Type:
- Run
- Height:
- 1-63/100 in
- Length:
- 1-21/100 in
- MFD Rating:
- 2 mfd
- OEM Part:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Oval
- UL Listed:
- Yes
- Volts:
- 440/370V
- Width:
- 2-3/50 in