20/40A 3-Pole Auxiliary Contact with Lug
20/40A 3-Pole Auxiliary Contact with Lug
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- JARD® definite purpose contactor auxiliary
- 2 styles: Screw terminals with quick connects or lug terminals with quick connects
- UL (both styles)
- CSA (screw terminal style)
- CUL (lug terminal style)
Documents
Specifications
- AMP:
- 20, 40
- Brand Model Compatibility:
- 20-40A 3P Model
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Time Delay:
- No
- UL Listed:
- Yes