This product requires certification to purchase.

20 mfd 440/370V Oval Run Capacitor

JARD

20 mfd 440/370V Oval Run Capacitor

  • Fast #
  • Part #MAR12937
  • Item #2444025
  • Manufacturer Part #12937
3.8 out of 5 Customer Rating
Brand image
JARD

20 mfd 440/370V Oval Run Capacitor

  • Fast #
  • Part #MAR12937
  • Item #2444025
  • Manufacturer Part #12937
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3931
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • JARD® offers economy/quality capacitor
  • Widest selection of ratings in the industry
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL Listed
  • CSA certified
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Diameter:
2-7/125 in
MFD Rating:
20 mfd
Material:
Aluminum
OEM Part:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Oval
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
UPC:
685744129370
Volts:
440/370V
Width:
2-1/5 in