This product requires certification to purchase.

20A Time Delay Cartridge Fuse

You last purchased this on
 
JARD

20A Time Delay Cartridge Fuse

  • Fast #
  • Part #MAR81036
  • Item #4493387
  • Manufacturer Part #81036
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JARD

20A Time Delay Cartridge Fuse

  • Fast #
  • Part #MAR81036
  • Item #4493387
  • Manufacturer Part #81036
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides branch circuit protection
  • Non-renewable fuse that conform to UL
  • General purpose applications, lighting heating
  • Non-inductive loads
  • Replaces: TR, ECNR, FRNR, FLNR
  • Requires Certification

Documents


Specifications

AMP:
20
Length:
2 in
Material:
Cotton, Plastic
Material Type:
Polyester
Product Type:
Time Delay Cartridge Fuse
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Volts:
250V
Width:
9/16 in