216 - 259 mfd 330V Round Start Capacitor
216 - 259 mfd 330V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- JARD® offers a lower cost alternative
- Largest assortment of replacement capacitors in the industry
- Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
- Smallest dimensions for general replacements
- UL Listed
- CSA certified
Documents
Specifications
- Capacitor Type:
- Start
- Diameter:
- 2-31/500 in
- MFD Rating:
- 216 - 259 mfd
- Material:
- Phenolic
- OEM Part:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Round
- Temperature Range:
- -40 to 65 Deg C
- UL Listed:
- Yes
- Volts:
- 330V
- Width:
- 2-3/5 in