25A Time Delay Cartridge Fuse
25A Time Delay Cartridge Fuse
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides branch circuit protection
- Non-renewable fuse that conform to UL
- General purpose applications, lighting heating
- Non-inductive loads
- Replaces: TR, ECNR, FRNR, FLNR
Documents
Specifications
- AMP:
- 25
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Product Type:
- Time Delay Cartridge Fuse
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 250V