This product requires certification to purchase.

30A 120V 2-Port Contactor with Lugs

You last purchased this on
 
JARD

30A 120V 2-Port Contactor with Lugs

  • Fast #
  • Part #MAR17326
  • Item #3925956
  • Manufacturer Part #17326
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
JARD

30A 120V 2-Port Contactor with Lugs

  • Fast #
  • Part #MAR17326
  • Item #3925956
  • Manufacturer Part #17326
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • JARD® definite purpose contactors
  • Designed for use on refrigeration, a/c and electric heating systems
  • Universal mounting base
  • Industry standard size and mounting
  • Straight through wiring
  • Poles: 2
  • Terminals box lug
  • Requires Certification

Documents


Specifications

AMP:
30
Depth:
2 in
Height:
2-9/20 in
Phase:
Double Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120V
Width:
3-29/100 in