35A Time Delay Cartridge Fuse
35A Time Delay Cartridge Fuse
Frequently Purchased Together
Product Details
Product Details
- Provides branch circuit protection
- Non-renewable fuse that conform to UL
- General purpose applications, lighting heating
- Non-inductive loads
- Replaces: TR, ECNR, FRNR, FLNR
Documents
Specifications
- AMP:
- 35
- Length:
- 3 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Product Type:
- Time Delay Cartridge Fuse
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 250V
- Width:
- 13/16 in