40A 240V 2-Port Contactor with Lugs
40A 240V 2-Port Contactor with Lugs
Frequently Purchased Together
Product Details
Product Details
- JARD® definite purpose contactors
- Designed for use on refrigeration, a/c and electric heating systems
- Universal mounting base
- Industry standard size and mounting
- Straight through wiring
- Poles: 2
- Terminals: box lug
Documents
Specifications
- AMP:
- 40
- CSA Certified:
- Yes
- Depth:
- 2 in
- Height:
- 2-9/20 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 3-29/100 in