40A 240V 3-Port Contactor with Lugs
40A 240V 3-Port Contactor with Lugs
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- JARD® definite purpose contactors
- Designed for use on refrigeration, a/c and electric heating systems
- Universal mounting base
- Industry standard size and mounting
- Straight through wiring
- Poles: 3
- Terminals: box lug
Documents
Specifications
- AMP:
- 40
- CSA Certified:
- Yes
- Depth:
- 2-9/25 in
- Height:
- 3 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 3-37/50 in