This product requires certification to purchase.

5 mfd 370V Oval Run Capacitor

You last purchased this on
 
JARD

5 mfd 370V Oval Run Capacitor

Brand image
You last purchased this on
 
JARD

5 mfd 370V Oval Run Capacitor

  • Fast #
  • Part #MAR12905
  • Item #1810354
  • Manufacturer Part #12905
4.9 out of 5 Customer Rating

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • JARD® offers economy/quality capacitor
  • Widest selection of ratings in the industry
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL Listed
  • CSA certified
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Diameter:
2-7/125 in
Height:
2-1/8 in
Length:
2-1/5 in
MFD Rating:
5 mfd
Material:
Aluminum
OEM Part:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Oval
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
Volts:
370V
Width:
1-5/16 in



Customers Also Bought
1–6 of 18 items
Part #MAR08050
Item #4493154
3.7 out of 5 Customer Rating
Requires Certification
Part #USM1868
Item #1587918
3.6 out of 5 Customer Rating
Requires Certification
Part #MAR08047
Item #7927386
3.9 out of 5 Customer Rating
Requires Certification
Part #MAR12788
Item #2239243
4.2 out of 5 Customer Rating
Requires Certification
Part #MAR10464
Item #3926819
5 out of 5 Customer Rating
Requires Certification
Part #REC45004
Item #252387
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MAR12972
Item #2060342
5 out of 5 Customer Rating
Requires Certification
Part #MAR12788
Item #2239243
4.2 out of 5 Customer Rating
Requires Certification
Part #MAR12887
Item #2821360
4.9 out of 5 Customer Rating
Requires Certification
Part #MAR12717
Item #2444026
4.9 out of 5 Customer Rating
Requires Certification
Part #MAR11924
Item #3929117
5 out of 5 Customer Rating
Requires Certification
Part #MAR11952
Item #3925555
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing