50A 24V Three Phase Contactor with Lugs
50A 24V Three Phase Contactor with Lugs
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- JARD® definite purpose contactors
- Designed for use on refrigeration, a/c and electric heating systems
- Universal mounting base
- Industry standard size and mounting
- Straight through wiring
- Poles: 3
- Terminals: box lug
Documents
Specifications
- AMP:
- 50
- Application:
- Air Conditioning, Electric Heating, Refrigeration
- CSA Certified:
- Yes
- Cover Included:
- No
- Depth:
- 2-4/5 in
- Height:
- 3-29/50 in
- Product Type:
- 3 Pole Contactor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 4-9/10 in