40A 24V 1.5 Pole Contactor
40A 24V 1.5 Pole Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2100-
Pick Up: 17 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- JARD® definite purpose contactors
- Designed for use on refrigeration, A/C and electric heating systems
- Universal mounting base
- Industry standard size and mounting
- Straight through wiring
- Poles: 1.5
- Terminals: box lug
Documents
Specifications
- AMP:
- 40
- Application:
- Air Conditioner, Electric Heating, Refrigeration
- CSA Certified:
- Yes
- Cover Included:
- No
- Depth:
- 2 in
- Height:
- 2-19/50 in
- Product Type:
- 1.5 Pole Contactor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 3-29/100 in