60A 120V Contactor
60A 120V Contactor
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: 4 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- JARD® definite purpose contactors
- Designed for use on refrigeration, a/c and electric heating systems
- Universal mounting base
- Industry standard size and mounting
- Straight through wiring
- Poles: 3
- Terminals: box lug
Documents
Specifications
- AMP:
- 60
- Application:
- Air Conditioning, Electric Heating, Refrigeration
- Cover Included:
- No
- Depth:
- 2-4/5 in
- Height:
- 3-29/50 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 4-33/100 in