24V Single Pole Double Throw Relay Jard
Series 902 24V Single Pole Double Throw Relay Jard
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 8400-
Pick Up: 3 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- JARD® general purpose switching relay
- Quick-connect terminals
- Universal mounting bracket
- Features 55A inrush
- Features 16A switching
Documents
Specifications
- AMP:
- 25
- Application:
- Air Conditioner, Heating
- Collection:
- Series 902
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Time Delay:
- No
- UL Listed:
- Yes
- Volts:
- 24V