18 x 0.3125 in. Belt
18 x 0.3125 in. Belt
-
Pick Up: 4 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 40° angle
- Oil and heat-resistant
- Static dissipating
Documents
Specifications
- Height:
- 11/50 in
- Length:
- 18 in
- Material:
- Rubber
- Product Type:
- V-Belt
- Thickness:
- 0.22 in
- Weight:
- 0.06 lb
- Width:
- 19/50 in