This product requires certification to purchase.

2 in. Female Threaded Aluminum Coupling

You last purchased this on
 
Jason Industrial

2 in. Female Threaded Aluminum Coupling

  • Fast #
  • Part #JD200A
  • Item #7221523
  • Manufacturer Part #D200A
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jason Industrial

2 in. Female Threaded Aluminum Coupling

  • Fast #
  • Part #JD200A
  • Item #7221523
  • Manufacturer Part #D200A
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-85 Grade 383
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Aluminum