38 x 0.41 in. Belt
38 x 0.41 in. Belt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 40° angle
- Oil and heat-resistant
- Static dissipating
Specifications
- Height:
- 41/100 in
- Length:
- 41 in
- Material:
- Rubber
- Product Type:
- V-Belt
- Thickness:
- 0.41 in
- Weight:
- 0.40 lb
- Width:
- 33/50 in