6 in. Male Adapter Aluminum Dust Cap
6 in. Male Adapter Aluminum Dust Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-85 Grade 383
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Dust Cap
- Material:
- Aluminum