This product requires certification to purchase.

78 x 0.41 in. Belt

Jason Industrial

78 x 0.41 in. Belt

  • Fast #
  • Part #JB75
  • Item #1969852
4.7 out of 5 Customer Rating
Brand image
Jason Industrial

78 x 0.41 in. Belt

  • Fast #
  • Part #JB75
  • Item #1969852
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 40° angle
  • Oil and heat-resistant
  • Static dissipating
  • Requires Certification

Documents


Specifications

Height:
41/100 in
Length:
78 in
Material:
Rubber
Product Type:
V-Belt
Thickness:
0.41 in
Weight:
0.70 lb
Width:
33/50 in