This product requires certification to purchase.

You last purchased this on
 
Jason Industrial

  • Fast #
  • Part #JA28
  • Item #1969921
  • Manufacturer Part #A28
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jason Industrial

  • Fast #
  • Part #JA28
  • Item #1969921
  • Manufacturer Part #A28
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • 40° angle
  • Oil and heat-resistant
  • Static dissipating
  • Requires Certification

Documents


Specifications

Height:
31/100 in
Length:
30 in
Material:
Rubber
Product Type:
V-Belt
Thickness:
0.31 in
Weight:
0.20 lb
Width:
1/2 in