Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 40° angle
- Oil and heat-resistant
- Static dissipating
Specifications
- ETL Listed:
- No
- Height:
- 31/100 in
- Length:
- 76 in
- Material:
- Rubber
- Product Type:
- V-Belt
- Thickness:
- 0.31 in
- UL Listed:
- No
- Weight:
- 0.40 lb
- Width:
- 1/2 in