72 x 36 in. Whirlpool Drop-In Bathtub with Left Drain in Classic White
Designer 72 x 36 in. Whirlpool Drop-In Bathtub with Left Drain in Classic White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 48-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 19-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 69 gal
- Collection:
- Designer
- Color Finish Category:
- Whites
- Color Finish Name:
- Classic White
- Drain Included:
- Yes
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Drop-in, Undermount
- Material:
- Fiberglass Reinforced Acrylic
- NSF Certified:
- No
- Number of Jets:
- 7
- Number of Occupants:
- 1
- Overall Height:
- 20-1/2 in
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Pump Location:
- Right
- Soaking Depth:
- 15-1/2 in
- UL Listed:
- No
- Volts:
- 120V
- cUPC Certified:
- No