4 in. Cast Iron Roof Drain
100 Series 4 in. Cast Iron Roof Drain
Frequently Purchased Together
Product Details
Product Details
- For use in small roof areas which are designed for promenade or recreational purposes
- Square top design is compatible with "block" patterns
- This drain should be used for small roof areas only and where light rainfall is expected
Specifications
- Adjustable:
- No
- Collection:
- 100 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 5-1/2 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 19 in
- Drain Grate Material:
- Cast Iron
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 4 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov