This product requires certification to purchase.

2 in. Threaded 45 Degree Roof Drain with Angle Grate

You last purchased this on
 
Jay R. Smith

1000 Series 2 in. Threaded 45 Degree Roof Drain with Angle Grate

  • Fast #
  • Part #S1530T02
  • Item #496415
  • Manufacturer Part #1530T02
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

1000 Series 2 in. Threaded 45 Degree Roof Drain with Angle Grate

  • Fast #
  • Part #S1530T02
  • Item #496415
  • Manufacturer Part #1530T02
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Used at junction of roof and parapet
  • Requires Certification

Specifications

Collection:
1000 Series
Drain Base Material:
Cast Iron
Drain Opening:
2 in
End Connection 1:
Threaded
Fits Pipe Size:
2 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov