2 in. Threaded 90 Degree Roof Drain with Rough Brass Top and Side Outlet
1000 Series 2 in. Threaded 90 Degree Roof Drain with Rough Brass Top and Side Outlet
Product Details
Product Details
- Flat strainer does not obstruct traffic
- Used in gutters where a drain is required for connecting to the downspout leader
- Flashing arrangement design permits removal of dome or flat strainer without disturbing flashing clamp and gutter liner
- Installation, operating, care and maintenance instructions included
- Lifetime Limited Warranty
- Meets ANSI: A112.18.1M
- NSF/ANSI Std. 61 compliant
- cUPC/IAPMO listed
- Ada compliant
Specifications
- Collection:
- 1000 Series
- Drain Base Material:
- Cast Iron
- Drain Opening:
- 2 in
- End Connection 1:
- Threaded
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov