This product requires certification to purchase.

Cast Iron Roof Drain

You last purchased this on
 
Jay R. Smith

1070 Series Cast Iron Roof Drain

  • Fast #
  • Part #S1070D
  • Item #4045888
  • Manufacturer Part #1070D
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

1070 Series Cast Iron Roof Drain

  • Fast #
  • Part #S1070D
  • Item #4045888
  • Manufacturer Part #1070D
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used in flat roofs of any construction where a constant height of water is desired on the roof
  • It is also used on conventional roofs as a safety overflow, which receives water only when the build-up is greater than the setting of the standpipe
  • Standpipe type water dam can be cut to achieve various water depths on the roof
  • Requires Certification

Specifications

Adjustable:
No
Collection:
1070 Series
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
End Connection 1:
Push