This product requires certification to purchase.

3 in. No-Hub Overflow Roof Drain with UDC

You last purchased this on
 
Jay R. Smith

3 in. No-Hub Overflow Roof Drain with UDC

  • Fast #
  • Part #S1080Y03C
  • Item #1677554
  • Manufacturer Part #1080Y03 (-C)
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

3 in. No-Hub Overflow Roof Drain with UDC

  • Fast #
  • Part #S1080Y03C
  • Item #1677554
  • Manufacturer Part #1080Y03 (-C)
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Used in flat roofs of any construction where a constant height of water is desired on the roof
  • Also be used as an emergency overflow for conventional roofs, draining rain water when the depth of the water on the roof reaches the water dam height
  • 5 100W Edison Bulbs Required
  • Requires Certification

Specifications

Drain Base Material:
Cast Iron
Drain Opening:
3 in
End Connection 1:
No Hub
Fits Pipe Size:
3 in
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov