4 in. Caulk Cast Iron Stainless Steel Cleanout
4 in. Caulk Cast Iron Stainless Steel Cleanout
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used in hub openings in drainage piping where a cleanout is required
- The straight thread lead seal plug permits quick and easy removal
- Grooves on outside of ferrule prevent turning
- Face-of-wall cover is desirable on finished walls when ferrule is used in vertical piping
Specifications
- Adjustable:
- No
- Cover Color Finish:
- Stainless Steel
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Height:
- 3 in
- Material:
- Cast Iron
- Outlet Type:
- Caulk
- Plug Included:
- Yes
- Product Type:
- Plug
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov