5 in. No-Hub Overflow Roof Drain with Dome
5 in. No-Hub Overflow Roof Drain with Dome
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used in flat roofs of any construction where a constant height of water is desired on the roof
- Also be used as an emergency overflow for conventional roofs, draining rain water when the depth of the water on the roof reaches the water dam height
- 1 150W Edison Bulb Required
Specifications
- Drain Opening:
- 5 in
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 5 in
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov