This product requires certification to purchase.

3 in. No Hub Cast Iron Floor Drain with 8-1/2 in. Round Grate

You last purchased this on
 
Jay R. Smith

Figure 2310 3 in. No Hub Cast Iron Floor Drain with 8-1/2 in. Round Grate

  • Fast #
  • Part #S2310Y03
  • Item #3124077
  • Manufacturer Part #2310Y03
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

Figure 2310 3 in. No Hub Cast Iron Floor Drain with 8-1/2 in. Round Grate

  • Fast #
  • Part #S2310Y03
  • Item #3124077
  • Manufacturer Part #2310Y03
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
Figure 2310
Fits Pipe Size:
3 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UL Listed:
No