4 in. Speedi-set Cast Iron Cleanout
Figure 4291 4 in. Speedi-set Cast Iron Cleanout
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- Figure 4291
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Bronze
- Outlet Type:
- Speedi-set
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov