16 in. Lavatory Support with 19 in. Arm
Labor Saver® 16 in. Lavatory Support with 19 in. Arm
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Offers versatility in supporting a single fixture on one wall or may be used to support two fixtures, each mounted on the opposite sides of a wall
Specifications
- Collection:
- Labor Saver®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Hardware Included:
- No
- Length:
- 16 in
- Product Type:
- Lavatory Support
- Width:
- 23 in