3 in. Inside Caulk Cast Iron Floor Drain with 10-1/2 in. Round Nickel Bronze 1/2 1/2 Grate
Sani-Ceptor® 3 in. Inside Caulk Cast Iron Floor Drain with 10-1/2 in. Round Nickel Bronze 1/2 1/2 Grate
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- Sani-Ceptor®
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UL Listed:
- No