This product requires certification to purchase.

10 in. Nipple Kit for Jay R. Smith Manufacturing 0100-0400 Water Closet Support

Jay R. Smith

0100 Series 10 in. Nipple Kit for Jay R. Smith Manufacturing 0100-0400 Water Closet Support

  • Fast #
  • Part #S0100N10KPM58
  • Item #7198430
  • Manufacturer Part #0100N10KP-M58
5 out of 5 Customer Rating
Brand image
Jay R. Smith

0100 Series 10 in. Nipple Kit for Jay R. Smith Manufacturing 0100-0400 Water Closet Support

  • Fast #
  • Part #S0100N10KPM58
  • Item #7198430
  • Manufacturer Part #0100N10KP-M58
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
Jay R. Smith Manufacturing 0100-0400 Water Closet Support
Collection:
0100 Series
Length:
10 in
Material:
Plastic
Product Type:
Nipple Kit
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Size:
10 in
UPC:
727753001893
WaterSense Labeled:
No