3 in. Cast Iron Roof Drain
1010 Series 3 in. Cast Iron Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used in flat roofs of any construction
- Large low profile dome provides sufficient free area for quick drainage of rain water and protects the drain sump and connected piping from the intrusion of debris
- Wide clamping surface holds flashing and roofing materials without puncturing
Specifications
- Adjustable:
- No
- Collection:
- 1010 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 5 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 15-1/4 in
- Drain Grate Material:
- Cast Iron
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 3 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov