This product requires certification to purchase.

3 in. Cast Iron Roof Drain

You last purchased this on
 
Jay R. Smith

1080 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1080Y03
  • Item #1228501
  • Manufacturer Part #1080Y03
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

1080 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1080Y03
  • Item #1228501
  • Manufacturer Part #1080Y03
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used in flat roofs of any construction where a constant height of water is desired on the roof
  • It may also be used as an emergency overflow for conventional roofs, draining down rain water when the depth of the water on the roof reaches the water dam height
  • Requires Certification

Specifications

Adjustable:
No
Collection:
1080 Series
Construction:
Non-Membrane
Drain Base Height:
5 in
Drain Base Material:
Cast Iron
Drain Base Width:
15-1/4 in
Drain Grate Material:
Plastic
End Connection 1:
No Hub
Fits Pipe Size:
3 in
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov