16 in. Arm Only for 700M32
16 in. Arm Only for 700M32
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 16" arms for use with series 700M32
Specifications
- Installation Type:
- Floor Mount
- Length:
- 16 in
- Product Type:
- Arm
- WaterSense Labeled:
- No