3 in. Cast Iron Threaded Roof Drain with Bronze Top
1600 Series 3 in. Cast Iron Threaded Roof Drain with Bronze Top
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used in parapets, small balconies, sills, cornices, marquees and other small overhanging areas where drainage of rainwater is required
- Flashing arrangement design permits removal of dome or flat strainer without disturbing flashing clamp and waterproofing membranes
Specifications
- Adjustable:
- No
- Collection:
- 1600 Series
- End Connection 1:
- Threaded
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov