This product requires certification to purchase.

2 in. No-Hub Cast Iron Floor Drain Body with Trap Primer

You last purchased this on
 
Jay R. Smith

2 in. No-Hub Cast Iron Floor Drain Body with Trap Primer

  • Fast #
  • Part #S2010C02BAP050
  • Item #3753172
  • Manufacturer Part #2010C02BA-P050
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

2 in. No-Hub Cast Iron Floor Drain Body with Trap Primer

  • Fast #
  • Part #S2010C02BAP050
  • Item #3753172
  • Manufacturer Part #2010C02BA-P050
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Fits Pipe Size:
2 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov