2 in. No-Hub Floor Drain with Round Polished Brass Top
2 in. No-Hub Floor Drain with Round Polished Brass Top
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
- The round top strainer head is used for all types of poured finished floors
- The square top is particularly adaptable to floors that are finished in material of square or straight line pattern
- Reversible flashing collar permits adjustment of the strainer to meet finished floor level
- With adjustable strainer heads
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 9 in
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov