This product requires certification to purchase.

3 in. No Hub Cast Iron Floor Drain

You last purchased this on
 
Jay R. Smith

2000 Series 3 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #S2005YM
  • Item #10100
  • Manufacturer Part #2005Y03
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

2000 Series 3 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #S2005YM
  • Item #10100
  • Manufacturer Part #2005Y03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • Reversible flashing collar permits adjustment of the strainer to meet finished floor level
  • The round top strainer head is used for all types of poured finished floors
  • The square top is particularly adaptable to floors that are finished in material of square of straight line pattern
  • Requires Certification

Specifications

ASME:
ASME A112.6.3
Adjustable:
Yes
Collection:
2000 Series
Construction:
Non-Membrane
Drain Base Height:
4 in
Drain Base Material:
Cast Iron
Drain Base Width:
6-3/4 in
Fits Pipe Size:
3 in
Outlet Type:
No Hub
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov