This product requires certification to purchase.

3 in. No Hub Cast Iron Nickel Bronze Floor Drain

You last purchased this on
 
Jay R. Smith

2000 Series 3 in. No Hub Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S2005Y03A05NB
  • Item #282661
  • Manufacturer Part #2005Y03 (-A05NB)
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

2000 Series 3 in. No Hub Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S2005Y03A05NB
  • Item #282661
  • Manufacturer Part #2005Y03 (-A05NB)
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Nickel Bronze Strainer Head 5 in
  • Requires Certification

Specifications

ASME:
ASME A112.6.3
Adjustable:
Yes
Collection:
2000 Series
Construction:
Non-Membrane
Drain Base Height:
4 in
Drain Base Material:
Cast Iron
Drain Base Width:
6-3/4 in
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
3 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
5 in
Grate Shape:
Round
Outlet Type:
No Hub
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov