3 in. No-Hub Ductile Iron Floor Drain with Tractor Grate
2000 Series 3 in. No-Hub Ductile Iron Floor Drain with Tractor Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- Yes
- Collection:
- 2000 Series
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 12 in
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753145122