4 in. No Hub Cast Iron Floor Drain
2000 Series 4 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used in moderate traffic areas where waste water contains no sediment or debris and floor construction requires shallow drain body
- Body flange and flashing collar serve as anchor in on grade locations and as flashing clamp when installed in waterproof floors
- With 8.5" round tops
Specifications
- ASME:
- ASME A112.6.3
- Adjustable:
- No
- Collection:
- 2000 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 2-1/2 in
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 8 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov